PREMIUM EFFICIENCY METRIC MOTOR,B3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PREMIUM EFFICIENCY METRIC MOTOR,B3/

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PGH7
  • Mfr. Model # 5PGH7
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.48 lbs

Technical Specs

  • Full Load Amps 5.4/2.7
  • HP 2
  • Includes Repositionable Mounting Feet
  • Item Premium Efficiency Metric Motor
  • Phase 3
  • Nameplate RPM 1800
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 86.5%
  • kW 1.5
  • RPM Range 1400-1800
  • Voltage 230/460V
  • Standards UL Recognized (E57948), CSA Certified (LR33543), CE, IEC and NEMA
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Frame D90L
  • Motor Service Factor 1.15
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list