Skip Content
PREMIUM EFFICIENCY METRIC MOTOR,7.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM EFFICIENCY METRIC MOTOR,7.8

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PGJ2
  • Mfr. Model # 5PGJ2
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • HP 3
  • Full Load Amps 7.8/3.9
  • Item Premium Efficiency Metric Motor
  • Nameplate RPM 1800
  • Phase 3
  • Duty Continuous
  • kW 2.2
  • Hz 60/50
  • RPM Range 1400-1800
  • Nominal Efficiency 89.5%
  • Voltage 230/460V
  • Standards UL Recognized (E57948), CSA Certified (LR62104), CE, IEC and NEMA
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Frame DF100LC
  • Ins. Class F
  • Motor Service Factor 1.15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list