Skip Content
PREMIUM EFFICIENCY METRIC MOTOR,5.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM EFFICIENCY METRIC MOTOR,5.4

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PGH9
  • Mfr. Model # 5PGH9
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.96 lbs

Technical Specs

  • Item Premium Efficiency Metric Motor
  • Full Load Amps 5.4/2.7
  • Nameplate RPM 1800
  • HP 2
  • Includes Repositionable Mounting Feet
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 86.5%
  • kW 1.5
  • Duty Continuous
  • RPM Range 1400-1800
  • Voltage 230/460V
  • Max. Ambient Temp. 40 Degrees C
  • Standards UL Recognized (E57948), CSA Certified (LR33543), CE, IEC and NEMA
  • Motor Bearings Ball
  • Frame D90LC
  • Motor Service Factor 1.15
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list