Skip Content
PREMIUM DOUBLE SIDED ACRYLIC FOAM T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREMIUM DOUBLE SIDED ACRYLIC FOAM T

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF958
  • Mfr. Model # PF958
  • UNSPSC # 31201505
  • CATALOGUE PAGE # 3299
  • Shipping Weight 1.13 lbs

Product Details

High performance gray two way tape, designed to bond larger mouldings and accessories. Its powerful acrylic adhesive provides superior adhesion to various types of plastics, metals and painted vehicle surfaces. Use PF 946 adhesion promoter to achieve maximum adhesion on plastic parts.

Technical Specs

  • Colour Gray
  • Item Double Sided Acrylic Foam Tape
  • Material Foam
  • Length 60 ft.
  • Width 7/8"
  • Adhesive Acrylic adhesive
  • Thickness 0.045"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list