Skip Content
PREMIUM ALL PURPOSE WPR BCKT RFL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PREMIUM ALL PURPOSE WPR BCKT RFL

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC20041
  • Mfr. Model # 20041
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.54 lbs

Product Details

Premium dry wiper refill. 9.9 in. x 13 in. 200 sheets. Highly absorbent double recrepe substrate is the material of choice for medium-duty applications. Thick with cloth-like softness. Works on grease and grime. Orange colour masks stain for extended use.

Technical Specs

  • For Use With Mfr. No. 20040 or 20042
  • Sheet Size 10" x 13"
  • Material DRC (Double Re-Creped)
  • Item Disposable Wipes
  • Ply 1
  • Series D400
  • Number of Sheets 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list