!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUPPLIED AIR RESPIRATOR,FULL FACEPIECE

SUPPLIED AIR RESPIRATOR,FULL FACEPIECE

MSA

SUPPLIED AIR RESPIRATOR,FULL FACEPIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPPLIED AIR RESPIRATOR,FULL FACEPIECE

SUPPLIED AIR RESPIRATOR,FULL FACEPIECE

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,258.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSA10093988
  • Mfr. Model # 10093988
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

The PremAire(R) Cadet Escape Respirator, a combination supplied-air respirator with escape cylinder, is designed to be versatile, comfortable and affordable. A Streamlined new design offers a first stage regulator and cylinder valve within one assembly, creating a very small size and profile that is less likely to snag when working in tight places. Low-profile escape cylinders can be worn on either the right or left hip.

Technical Specs

  • Item Airline Respirator
  • Includes Headgear Yes
  • Includes Advantage 4000 Facepiece, Cylinder, Hard Case, Nylon Strap Harness
  • Headgear Size M
  • Escape Bottle Duration 5 min
  • Series PremAire Cadet
  • Standards CGA C-7.1 Grade D, NIOSH Approved
  • Cylinder Material Aluminum
  • Number of Suspension Points 4
  • Respirator Type Type C
  • Includes Escape Bottle Yes
  • Headgear Type Full Facepiece
  • Headgear Material Hycar Rubber (Facepiece), Rubber (Head Harness)
  • For IDLH Yes
  • System Type SAR System
  • Air Source Compressed Air Cylinder
  • Operating Pressure 70 to 90 psi
  • Application General Purpose

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list