BOOTS PREM WORKER HV -30C ST/SP BLK SZ14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS PREM WORKER HV -30C ST/SP BLK SZ14

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMDIREBMP04BK2A014
  • Mfr. Model # IREBMP04BK2A014
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2652
  • Shipping Weight 6.75 lbs

Product Details

Premium Worker Hi-Viz Boots. Acid and oil resistant rubber outsole. Metal-free safety toe, plate and hardware. Waterproof leather. Non-slip laces. -30 degree C rated B-Tek insulation throughout. Frost plated footbed finish. CSA approved Grade 1. Size: 14.

Technical Specs

  • Size 14
  • Colour Black/Hi-Vis
  • Height 8"
  • Insulation Type B-Tek Insulation Throughout
  • Midsole Material PU Cushion
  • Standards CSA/ASTM/CE Approved
  • Outsole Material Rubber
  • Waterproof Yes
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list