Skip Content
BOOTS PREM WORKER HV -30C ST/SP BLK SZ8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS PREM WORKER HV -30C ST/SP BLK SZ8

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMDIREBMP04BK2A008
  • Mfr. Model # IREBMP04BK2A008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2652
  • Shipping Weight 6.75 lbs

Product Details

Premium Worker Hi-Viz Boots. Acid and oil resistant rubber outsole. Metal-free safety toe, plate and hardware. Waterproof leather. Non-slip laces. -30 degree C rated B-Tek insulation throughout. Frost plated footbed finish. CSA approved Grade 1. Size: 8.

Technical Specs

  • Size 8
  • Height 8"
  • Colour Black/Hi-Vis
  • Standards CSA/ASTM/CE Approved
  • Waterproof Yes
  • Insulation Type B-Tek Insulation Throughout
  • Insulated Yes
  • Midsole Material PU Cushion
  • Outsole Material Rubber
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Completely Non Metallic Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list