PREFILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PREFILTER

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFX115.1097
  • Mfr. Model # 115.1097
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Soldering fume extractors, Enviroflex(TM) Minimac(TM) high efficiency portable fume extractor parts and options, prefilter.

Technical Specs

  • Item Prefilters
  • Application Pre Filter for Minima Fume Extractor
  • Features Carbon Pre Filter Adsorb Odors, Gases, Ozone, Etc., Hook and Loop Straps for Easy Replacement and Securing Onto Main Filter.
  • Height (In.) 15
  • Includes Prefilters
  • Width (In.) 0.25
  • MERV 11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list