Skip Content
PREDATOR NITRILE PALM KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PREDATOR NITRILE PALM KEVLAR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9760K
  • Mfr. Model # 9760K
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2406
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Knuckle Coating, Palm Coated
  • Application Agriculture, Carpentry, Construction, Demolition, Farming, Forestry, Landscaping, Manufacturing, Lumber Industry
  • Colour Blue
  • Item Memphis Gloves
  • Length 10.5"
  • Material Nitrile
  • Cuff Safety
  • Size Large
  • Lining Kevlar(R)
  • Resists Cuts, Snags, Punctures, Chemicals
  • Supported / Unsupported Supported
  • Special Features Premium Nitrile Coating, Soft Jersey Lining Treated With Actifresh to Reduce Oder, Nitrile Coated Safety Cuff
  • Thickness N/A
  • Standards N/A
  • Glove Length 10-1/2"
  • Glove Size Large
  • Glove Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list