PREDASTRECH WATERPROOF NITRILE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PREDASTRECH WATERPROOF NITRILE S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9685S
  • Mfr. Model # 9685S
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Food, Airport , Manufacturing, Electronic Assembly, Semiconductor Assembly, Material Handling
  • Colour Blue
  • Finish Sandy Dip
  • Length 12"
  • Item Dipped Gloves
  • Material Nitrile
  • Cuff Gauntlet
  • Size Small
  • Resists Liquid
  • Supported / Unsupported Supported
  • Lining Seamless Shell
  • Special Features Waterproof, Seamless Cotton Knit Liner That is Double Dipped With a Unique Nitrile Coating
  • Thickness N/A
  • Standards N/A
  • Glove Length 12"
  • Glove Size Small
  • Glove Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list