PREDALITE NITRILE FULL COAT CUFF M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PREDALITE NITRILE FULL COAT CUFF M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9786M
  • Mfr. Model # 9786M
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2405
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Food, Oil and Gas Industry, Carpentry, Construction, Landscaping
  • Colour Blue
  • Item Memphis Gloves
  • Resists Light Chemicals
  • Lining Interlock
  • Cuff Safety
  • Supported / Unsupported Supported
  • Special Features Interlock Lining, Pvc Safety Cuff, Ce Score 4121, Treated With Actifresh(R), Component Materials Comply With All Federal Regulations for Food Contact
  • Standards N/A
  • Glove Size Medium
  • Glove Length 11"
  • Glove Color Family Blue
  • Glove Texture Location Smooth
  • Chemical Resistant Glove Material Nitrile
  • Glove Thickness 15.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list