PREDAKNIT NITRILE 12IN GAUNTLET M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PREDAKNIT NITRILE 12IN GAUNTLET M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9782M
  • Mfr. Model # 9782M
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2406
  • Shipping Weight 0.26 lbs

Technical Specs

  • Application Agriculture, Carpentry, Construction, Farming, Landscaping, Material Handling, Food, Oil and Gas Industry, Dairy
  • Colour Green
  • Item Memphis Gloves
  • Cuff Gauntlet
  • Resists Abrasion, Chemicals, Oils
  • Lining Interlock
  • Supported / Unsupported Supported
  • Standards N/A
  • Special Features Actifresh is Added to Help Reduce Odor and Bacteria
  • Glove Length 12"
  • Glove Size Medium
  • Glove Color Family Green
  • Glove Texture Location Smooth
  • Chemical Resistant Glove Material Nitrile
  • Glove Thickness 14.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list