PRECOAT FOR WASHABLE FILTER 2.5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRECOAT FOR WASHABLE FILTER 2.5 GAL

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFX1/2ENV-COAT
  • Mfr. Model # 1/2ENV-COAT
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 747
  • Shipping Weight 10.0 lbs

Product Details

Precoat powder, 2.5 gallon. A manual switch control start/stop option at the hood is available to turn the fan motor on and off. The arm has metal tubes 150 mm (6) in diameter that are epoxy coated. Item no. EFX1/2ENV-COAT pre-coat powder, for use with wa

Technical Specs

  • Item Precoat Powder, 2.5 Gallon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list