Skip Content
PRECLEANED WIDE-MOUTH JAR,500ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRECLEANED WIDE-MOUTH JAR,500ML,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UDC6
  • Mfr. Model # 3UDC6
  • UNSPSC # 24112602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.44 lbs

Technical Specs

  • Item Precleaned Wide-Mouth Jar
  • Closure Material Polypropylene
  • Screw Closure Size 63-400mm
  • Height 5"
  • Capacity 500mL/ 16 oz.
  • Diameter 3.2"
  • Special Features PTFE Lined
  • Mouth Wide
  • Autoclavable Yes
  • Graduation Range Not Specified
  • Sterile/Non-Sterile Non-Sterile
  • Includes Closure Yes
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Glass
  • Labware Body Color Clear
  • Labware Body Material Type III Soda Lime Glass
  • Labware Closure Color Blue
  • Labware Closure Liner Design Flat
  • Labware Closure Liner Material PTFE
  • Labware Closure Type Screw On
  • Pre-Cleaned Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List