Skip Content
PRECISN CIRCLIP SNAP-RNG PLIERS 8PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRECISN CIRCLIP SNAP-RNG PLIERS 8PC

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX0020-04SB
  • Mfr. Model # 0020-04SB
  • UNSPSC # 27112140
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.811 lbs

Technical Specs

  • Includes (4) Internal Pliers, (4) External Pliers
  • Material Chrome Vanadium Steel
  • Item Retaining Ring Pliers Set
  • Number of Pieces 8
  • Handle Colour Red
  • Handle Design Plastic Coated
  • Spring Return No
  • For Bore Dia. 1/2" to 2-23/64"
  • Standards ASTM
  • Plier Style Internal/External
  • Overall Length 12-1/64"
  • Tip Type Fixed
  • Tip Angle 0 Degrees , 90 Degrees
  • Tip Dia. 0.023", 0.036", 0.047"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list