PRECISN CIRCLIP SNAP-RNG PLIERS 4PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRECISN CIRCLIP SNAP-RNG PLIERS 4PC

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX0020-03SB
  • Mfr. Model # 0020-03SB
  • UNSPSC # 27112140
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Includes (2) Internal Pliers, (2) External Pliers
  • Item Retaining Ring Pliers Set
  • Material Chrome Vanadium Steel
  • Number of Pieces 4
  • Handle Colour Red
  • Handle Design Plastic Coated
  • Standards ASTM
  • For Bore Dia. 1/2" to 2-23/64"
  • Spring Return No
  • Plier Style Internal/External
  • Overall Length 12-13/64"
  • Tip Type Fixed
  • Tip Dia. 0.038", 0.047", 0.070", 0.090"
  • Tip Angle 0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list