Skip Content
PRECISN CIRCLIP SNAP-RNG PLIERS 4PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRECISN CIRCLIP SNAP-RNG PLIERS 4PC

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX0019-57
  • Mfr. Model # 0019-57
  • UNSPSC # 27112140
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.466 lbs

Technical Specs

  • Includes (2) Internal Pliers, (2) External Pliers
  • Item Retaining Ring Pliers Set
  • Number of Pieces 4
  • Material Chrome Vanadium Steel
  • Handle Colour Red
  • Handle Design Plastic Coated
  • For Bore Dia. 1/2" to 2-3/8"
  • Standards ASTM
  • Plier Style Internal/External
  • Spring Return Yes
  • Features Bolted Joint
  • Overall Length 5-3/4", 8"
  • Tip Type Fixed
  • Tip Dia. 0.049", 0.070"
  • Tip Angle 0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list