Skip Content
PRECISION VISES,7-1/2 X 2-7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION VISES,7-1/2 X 2-7/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS16Y481
  • Mfr. Model # 16Y481
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 653
  • Shipping Weight 16.05 lbs

Technical Specs

  • Features Clamped Workpiece Can Be Adjusted To Any Angle From 0 To 45 Deg.
  • Item Precision Vises
  • Overall Height (In.) 4-1/8
  • Jaw Opening (In.) 4
  • Overall Length (In.) 7-1/2
  • Jaw Width (In.) 2-7/8
  • Type Precision Machine
  • Base 7-1/2" x 2-7/8"
  • Throat Depth (In.) 1-3/8
  • Jaw Deflection Squareness/Parallellism 0.0002"
  • Bed/Base Fixed Base
  • Clamping Force (Lb.) 2000
  • Max. Travel 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list