Skip Content
PRECISION VISES,7-1/2 X 2-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION VISES,7-1/2 X 2-1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS16Y478
  • Mfr. Model # 16Y478
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 653
  • Shipping Weight 8.9 lbs

Technical Specs

  • Item Precision Vises
  • Jaw Opening (In.) 3-3/8
  • Jaw Width (In.) 2-1/2
  • Overall Height (In.) 2-1/2
  • Overall Length (In.) 7-1/2
  • Type Toolmaker's
  • Throat Depth (In.) 1-1/4
  • Base 7-1/2 x 2-1/2"
  • Bed/Base Fixed Base
  • Jaw Deflection Squareness/Parallellism 0.0002"
  • Clamping Force (Lb.) 2,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list