Skip Content
PRECISION VISES,17-1/2 X 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION VISES,17-1/2 X 6 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS16Y482
  • Mfr. Model # 16Y482
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 653
  • Shipping Weight 62.15 lbs

Technical Specs

  • Item Precision Vises
  • Jaw Opening (In.) 5-29/32
  • Features Locking Design Creates Downward Pressure On Jaw Ensuring Both Jaws Are Parallel During Clamping.
  • Jaw Width (In.) 6
  • Overall Height (In.) 4-1/8
  • Overall Length (In.) 17-1/2
  • Type Milling Machine
  • Base 17-1/2 x 6"
  • Throat Depth (In.) 1-3/4
  • Bed/Base Fixed Base
  • Clamping Force (Lb.) 5000
  • Jaw Deflection Squareness/Parallellism 0.0003"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list