Skip Content
PRECISION TWEEZERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRECISION TWEEZERS

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9264-43
  • Mfr. Model # 9264-43
  • UNSPSC # 27112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.037 lbs

Technical Specs

  • Item Precision Tweezers
  • Length 4-3/4"
  • Material Spring Steel
  • Tip Size 3 mm
  • Standards ASTM
  • Adjustment Arm N/a
  • Point Type Straight, Round, Serrated
  • Application Universally Applicable For Electronics
  • Type Blunt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list