Skip Content
PRECISION TOOL KIT 2 PC 4KU89 2ZA60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION TOOL KIT 2 PC 4KU89 2ZA60

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZA62
  • Mfr. Model # 2ZA62
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 674
  • Shipping Weight 1.0 lbs

Product Details

Precision measuring tool kit, number of pieces 2, micrometer WSW4KU89, 0-1 in./0.0001 in. graduations/friction thimble/stainless steel frame, caliper WSW2ZA60, IP-54 electronic digital, 0-5 in. range/0.001 in. graduations/0.100 in. range per revolution, includes micrometer, digital caliper, fitted shop hardened case.

Technical Specs

  • Includes Digital Micrometer, Digital Caliper
  • Caliper WSW2ZA60
  • Micrometer WSW4KU89
  • Thimble Friction
  • Range per Revolution (In.) 0.100
  • Caliper Range (In./mm) 0 - 6/0 - 150
  • Micrometer Range (In./mm) 0 - 1"
  • Number of Pieces 2
  • Item Precision Measuring Tool Kit
  • Caliper Resolution (In./mm) 0.001"
  • Micrometer Resolution (In./mm) 0.0005"/0.01mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list