Discontinued with Replacement
PRECISION TOOL KIT 2 PC 4KU89 2ZA59 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRECISION TOOL KIT 2 PC 4KU89 2ZA59

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZA58
  • Mfr. Model # 2ZA58
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 674
  • Shipping Weight 1.4 lbs
Suggested Replacement Product
PRECISION TOOL KIT 2 PC 4KU89 2ZA59

Your Price: NA

Product Details

Precision measuring tool kit, number of pieces 2, micrometer WSW4KU89, 0-1 in./0.0001 in. graduations/friction thimble/stainless steel frame, caliper WSW2ZA59, electronic digital, 0-6 in. range/0.001 in. graduations/0.100 in range per revolution, includes micrometer, digital caliper, shop-hardened case.

Technical Specs

  • Includes Digital Micrometer, Digital Caliper
  • Range per Revolution (In.) 0.100
  • Micrometer WSW4KU89
  • Micrometer Range (In./mm) 0 - 1"
  • Caliper WSW2ZA59
  • Caliper Range (In./mm) 0 - 6/0 - 150
  • Thimble Friction
  • Number of Pieces 2
  • Item Precision Measuring Tool Kit
  • Micrometer Resolution (In./mm) 0.0005"/0.01mm
  • Caliper Resolution (In./mm) 0.001"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list