Skip Content
PRECISION TIG 225 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION TIG 225

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2533-2
  • Mfr. Model # K2533-2
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 202.0 lbs

Technical Specs

  • Application Automotive/Motorsports, Vocational Schools, Home/Shop, General Fabrication
  • Features 5-230 Amps Is The Widest Welding Range In Its Class, Patented Micro-start(TM) Technology Delivers Extremely Stable Low Amperage Starting, Welding And Cratering For AC And DC Welding, Tig Pulser Optimal Heat Input Control Results In Reduced Warping And Burnth
  • Item Tig Welder
  • Includes Precision TIG(R) 225 (208/230/1/60), Torch Parts Storage Compartment, Torch Hanger, 10 ft. (3.0 m) Work Cable & Clamp, Removable Lift Eye, 9 ft. (2.7 m) Input Power Cord with NEMA 6-50P Plug, NEMA 6-50R Receptacle, TIG Procedure Guide, GTAW (TIG) Handbook
  • Series Precision TIG
  • Rated Output 90A
  • Input Voltage 460V
  • Input (Amps) 208/230/1/60
  • Overall Depth 25.6"
  • Overall Height 20.7"
  • Overall Width 14.5"
  • Welded Material Mild Steel, Stainless Steel, Aluminum
  • Welding Processes Stick, TIG
  • Welder Max. Output Amps 230
  • Welder Industrial Class Medium
  • Welder Input Phase 1
  • Welder Input Hz 60
  • Welder Duty Cycle 100%
  • Welder Min. Output Amps 5
  • Polarity AC/DC
  • Power Source Weight 192 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list