Skip Content
PRECISION TIG 225 READY-PAK W/CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION TIG 225 READY-PAK W/CART

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2535-2
  • Mfr. Model # K2535-2
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 712
  • Shipping Weight 258.0 lbs

Product Details

Includes: Precision TIG 225, torch parts, storage compartment, torch hanger, 10 ft work cable and clamp, removable lift eye, 9 ft input power cord, NEMA 6-50P plug, NEMA 6-50R receptacle, TIG procedure guide, GTAW (TIG) handbook, PTA-17 1-piece TIG torch (12 ft.)

Technical Specs

  • Includes Storage Compartment, Torch Hanger, 10 ft. Work Cable and Clamp, Removable Lift Eye, 9 ft. Input Power Cord with NEMA 6-50P Plug, NEMA 6-50R Receptacle, PTA-17 One-Piece TIG Torch and Understorage Cart
  • Overall Depth 38"
  • Item TIG Welder
  • Phase 1
  • Duty Cycle 100%
  • Hz 50/60
  • Input Voltage 208/230VAC
  • Overall Height 31.2"
  • Overall Width 19.8"
  • Rated Output 90 A@23.4 V, 100%
  • Series Precision TIG 225 Ready-Pak

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list