PRECISION TANK HEATER,32-1/2 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION TANK HEATER,32-1/2 IN. L

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6THU3
  • Mfr. Model # 6THU3
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.21 lbs

Technical Specs

  • For Use With Sterilization of Water Tanks In Restaurants, Taverns and Laboratories
  • Includes 72" Cord with Polarized Plug
  • Enclosure Type NEMA 1
  • Phase 1
  • Item Sanitizing Sink/Tank Immersion Heater
  • Sheath Material 316 SS
  • Overall Length 32-1/2"
  • Control Range 60 Degrees to 250 Degrees F
  • Watts 1000
  • Watt Density 14 sq. in.
  • Min. Immersion Depth 26"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list