Skip Content
PRECISION TANK HEATER,26 IN. D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION TANK HEATER,26 IN. D

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6THU6
  • Mfr. Model # 6THU6
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.2 lbs

Technical Specs

  • Enclosure Type NEMA 1
  • For Use With Sterilization of Water Tanks In Restaurants, Taverns and Laboratories
  • Includes 72" Cord with Polarized Plug
  • Sheath Material 316 SS
  • Item Sanitizing Sink/Tank Immersion Heater
  • Phase 1
  • Overall Length 32-1/2"
  • Watts 6,000
  • Control Range 60 Degrees to 250 Degrees F
  • Min. Immersion Depth 26"
  • Voltage 240
  • Watt Density 65 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list