Skip Content
PRECISION TANK HEATER,19 +/- 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION TANK HEATER,19 +/- 1/2 IN

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VYH8
  • Mfr. Model # 2VYH8
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.25 lbs

Technical Specs

  • Includes Adjustable Flange for Mounting in 2" Bung Opening on 55 gal. Drums and Over Temperature Cutout, Pilot Light
  • Enclosure Type NEMA 1
  • Phase 1
  • Sheath Material Steel
  • Item Drum Immersion Heater
  • Height 36" Riser +/-1/2"
  • Special Information Max Vertical Heated Length From Bottom 8", Pilot Light Indicates Whether Heater is Cycled On or Off
  • Overall Length 19 +/- 1/2"
  • Voltage 240
  • Watt Density 32 sq. in.
  • Control Range 60 Degrees to 250 Degrees F
  • Watts 4000
  • Min. Immersion Depth 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list