Skip Content
PRECISION SLOT SCREWDRIVER,1.0MM,4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION SLOT SCREWDRIVER,1.0MM,4.

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LW47
  • Mfr. Model # 5LW47
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Precision Slotted Screwdriver
  • Shank Length 1.6"
  • Overall Length 4.7"
  • Shank Shape Round
  • Tip Size 1.0mm
  • Finish Chrome with Black Tip
  • Handle Design Ergonomic with Rotating Cap
  • Tip Style Slotted
  • Handle Material Cadmium-Free Plastic
  • Shank Material CVM Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list