PRECISION SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION SCREWDRIVER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J362
  • Mfr. Model # 10J362
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 106
  • Shipping Weight 0.5 lbs

Product Details

Hex Precision Screwdriver. Size: 1/8".

Technical Specs

  • Item Precision Screwdriver
  • Overall Length 6-1/8"
  • Shank Length 2-1/2"
  • Standards ANSI
  • Shank Shape Round
  • Tip Size 1/8"
  • Handle Design Ergonomic with Rotating Cap
  • Finish Chrome with Black Tip
  • Handle Material Multicomponent
  • Tip Style Group Hex
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list