PRECISION SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PRECISION SCREWDRIVER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J358
  • Mfr. Model # 10J358
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 106
  • Shipping Weight 0.069 lbs

Product Details

Hex Precision Screwdriver. Size: 1/16".

Technical Specs

  • Tip Size 1/16"
  • Shank Length 2-1/2"
  • Shank Shape Round
  • Overall Length 6-1/8"
  • Item Precision Screwdriver
  • Standards ANSI
  • Finish Chrome with Black Tip
  • Handle Design Ergonomic with Rotating Cap
  • Shank Material Alloy Tool Steel
  • Tip Style Group Hex
  • Handle Material Multicomponent
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list