Skip Content
PRECISION SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION SCREWDRIVER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J357
  • Mfr. Model # 10J357
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 106
  • Shipping Weight 0.05 lbs

Product Details

Torks Precision Screwdriver. Size: T10.

Technical Specs

  • Item Precision Screwdriver
  • Shank Length 2-1/2"
  • Shank Shape Round
  • Overall Length 6-1/8"
  • Tip Size T10
  • Standards ANSI
  • Finish Chrome with Black Tip
  • Handle Design Ergonomic with Rotating Cap
  • Handle Material Multicomponent
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Star/Torx(R)
  • Tip Style Torx(R)
  • Shank Material Alloy Tool Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list