PRECISION SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PRECISION SCREWDRIVER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J354
  • Mfr. Model # 10J354
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 106
  • Shipping Weight 0.05 lbs

Product Details

Torks Precision Screwdriver. Size: T7.

Technical Specs

  • Overall Length 6-1/8"
  • Tip Size T7
  • Shank Shape Round
  • Shank Length 2-1/2"
  • Item Precision Screwdriver
  • Standards ANSI
  • Finish Chrome with Black Tip
  • Handle Design Ergonomic with Rotating Cap
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Star, Torx(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list