PRECISION SCREWDRIVER,TORX T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION SCREWDRIVER,TORX T8

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D440
  • Mfr. Model # 30D440
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Overall Length 1-5/8"
  • Item Precision Screwdriver
  • Shank Length 4-3/4"
  • Shank Shape Round
  • Tip Size TORX(R) T8
  • Finish Chrome
  • Handle Design Ergonomic with Rotating Cap
  • Handle Material Multicomponent
  • Shank Material CVM Steel
  • Tip Style Group Star, Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list