Skip Content
PRECISION SCREWDRIVER,TORX T4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION SCREWDRIVER,TORX T4

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D446
  • Mfr. Model # 30D446
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Shank Length 5-5/16"
  • Item Precision Screwdriver
  • Shank Shape Round
  • Overall Length 1-5/8"
  • Tip Size TORX(R) T4
  • Finish Chrome
  • Handle Design Ergonomic with Rotating Cap
  • Handle Material Multicomponent
  • Shank Material CVM Steel
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list