Skip Content
PRECISION SCREWDRIVER,TORX T3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION SCREWDRIVER,TORX T3

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D435
  • Mfr. Model # 30D435
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Precision Screwdriver
  • Shank Length 4-3/4"
  • Overall Length 1-5/8"
  • Shank Shape Round
  • Tip Size TORX(R) T3
  • Finish Chrome
  • Handle Design Ergonomic with Rotating Cap
  • Handle Material Multicomponent
  • Tip Style Group Star/Torx(R)
  • Shank Material CVM Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list