PRECISION SCREWDRIVER SLOTTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PRECISION SCREWDRIVER SLOTTED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J321
  • Mfr. Model # 10J321
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 106
  • Shipping Weight 0.1 lbs

Product Details

Precision slotted screwdriver, shank shape round, steel, corrosion resistant, standards ANSI.

Technical Specs

  • Shank Length 2-1/2"
  • Item Precision Screwdriver
  • Overall Length 6-1/8"
  • Shank Shape Round
  • Standards ANSI
  • Tip Size 1/16"
  • Handle Design Ergonomic with Rotating Cap
  • Finish Chrome with Black Tip
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list