PRECISION SCREWDRIVER SET,ESD SAFE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRECISION SCREWDRIVER SET,ESD SAFE,

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D457
  • Mfr. Model # 30D457
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Storage Case
  • Finish Anti-Static, Anti-Magnetic
  • Item Precision Screwdriver Set
  • Number of Pieces 3
  • Shank Shape Round
  • Standards ESD Standard IEC 61340-5-1
  • Features Anti-Static, Anti-Magnetic
  • Handle Design Ergonomic with Rotating Cap
  • Handle Material Plastic
  • Shank Material Ceramic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Phillips/Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list