Skip Content
PRECISION SCREWDRIVER,HEX 1/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION SCREWDRIVER,HEX 1/16 IN

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D393
  • Mfr. Model # 30D393
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Shank Length 5-3/4"
  • Overall Length 2"
  • Item Precision Screwdriver
  • Shank Shape Round
  • Tip Size Hex 1/16"
  • Handle Design Ergonomic with Rotating Cap
  • Finish Chrome
  • Tip Style Hex
  • Shank Material CVM Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Cadmium-Free Plastic
  • Tip Style Group Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list