PRECISION SCREWDRIVER,BALL HEX 7/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION SCREWDRIVER,BALL HEX 7/64

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D407
  • Mfr. Model # 30D407
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Precision Screwdriver
  • Overall Length 2-7/16"
  • Shank Length 6-3/4"
  • Shank Shape Round
  • Tip Size Ball End Hex 7/64"
  • Finish Chrome
  • Handle Design Ergonomic with Rotating Cap
  • Handle Material Cadmium-Free Plastic
  • Shank Material CVM Steel
  • Tip Style Group Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list