Skip Content
PRECISION SCREWDRIVER,BALL HEX 0.05 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION SCREWDRIVER,BALL HEX 0.05

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D403
  • Mfr. Model # 30D403
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Precision Screwdriver
  • Shank Length 4-3/4"
  • Overall Length 1-5/8"
  • Shank Shape Round
  • Tip Size Ball End Hex 0.050"
  • Handle Design Ergonomic with Rotating Cap
  • Finish Chrome
  • Tip Style Ball Hex
  • Handle Material Cadmium-Free Plastic
  • Shank Material CVM Steel
  • Tip Style Group Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list