PRECISION REG BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRECISION REG BRACKET

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO104271
  • Mfr. Model # 104271
  • UNSPSC # 31162504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use with Model Number PR4033-200, PR4033-300, PR4044-200, PR4044-300, PR4055-200, PR4055-300
  • For Use On -
  • Includes Bracket
  • Height (In.) -
  • Filter Rating (Microns) -
  • Center Hole (In.) -
  • Item Regulator Mounting Hardware
  • Length (In.) -
  • Material Steel
  • Max. Flow (CFM) -
  • Max. Temp. (F) -
  • Max. Tubing/Pipe O.D. (In.) -
  • Shut Off (PSI) -
  • NPT Outlet -
  • Package Quantity 1
  • Min. Tubing/Pipe O.D. (In.) -
  • Width (In.) -
  • Type General Purpose
  • Adjustment Range (PSI) -
  • Fitting -
  • Fits High Flow Regulators
  • Max. Pressure (PSI) -
  • NPT (In.) -
  • Pressure Drop (PSI) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list