PRECISION PROBE SET,COMBO,25MM,5PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION PROBE SET,COMBO,25MM,5PC

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KHK7
  • Mfr. Model # 6KHK7
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Precision Probe Set
  • Finish Stainless Steel
  • Magnet End No
  • Overall Length (In.) 5-13/16
  • Replaceable Tip No
  • Handle Material Steel
  • Point Type #1, #6, #17, #23, Double Bend Long
  • Tip Material High Carbon Steel
  • Handle Dia. (In.) 3/16
  • Threaded Points No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list