Skip Content
PRECISION PROBE SET,COMBO,25MM,4PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION PROBE SET,COMBO,25MM,4PC

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KHK5
  • Mfr. Model # 6KHK5
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Precision Probe Set
  • Overall Length (In.) 5-13/16
  • Point Type #1, #6, #17, #23,
  • Magnet End No
  • Replaceable Tip No
  • Handle Material Steel
  • Tip Material High Carbon Steel
  • Threaded Points No
  • Handle Dia. (In.) 3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list