Skip Content
PRECISION PROBE,HOOK TIP,25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION PROBE,HOOK TIP,25MM

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LEP0
  • Mfr. Model # 6LEP0
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Precision Probe
  • Overall Length (In.) 5-9/16
  • Magnet End No
  • Replaceable Tip No
  • Point Type #23
  • Tip Material High Carbon Steel
  • Threaded Points No
  • Handle Dia. (In.) 3/16
  • Handle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list