Skip Content
PRECISION PROBE,DBL BEND SHORT TIP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION PROBE,DBL BEND SHORT TIP,

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KHL1
  • Mfr. Model # 6KHL1
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Precision Probe
  • Overall Length (In.) 5-13/16
  • Magnet End No
  • Point Type Double Bend Short
  • Replaceable Tip No
  • Tip Material High Carbon Steel
  • Handle Dia. (In.) 3/16
  • Handle Material Steel
  • Threaded Points No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list