Skip Content
PRECISION NUT DRIVER,5MM X 6-1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION NUT DRIVER,5MM X 6-1/8 IN

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D427
  • Mfr. Model # 30D427
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Precision Nut Driver
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • SAE or Metric Metric
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Shank Style Solid Round
  • Nut Driver Overall Length 6-1/8"
  • Nut Driver Shank Length 2-7/16"
  • Nut Driver Hex Size 5.0 mm
  • Nut Driver Shank Material CVM Steel
  • Nut Driver Handle Material Plastic
  • Nut Driver Handle Design Rotating Red Cap
  • Nut Driver Handle Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list