Skip Content
PRECISION NUT DRIVER 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION NUT DRIVER 1/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J364
  • Mfr. Model # 10J364
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Standards ANSI
  • Item Precision Nut Driver
  • SAE or Metric SAE
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Overall Length 6-1/8"
  • Nut Driver Shank Length 2-1/2"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Hex Size 1/8"
  • Nut Driver Handle Design Cushion Grip with Rotating Black Cap
  • Nut Driver Handle Color Blue
  • Nut Driver Shank Material Corrosion Resistant Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list