PRECISION KEYWAY BROACH SET,#C-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION KEYWAY BROACH SET,#C-10

HASSAY SAVAGE CO.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1KEG9
  • Mfr. Model # 1KEG9
  • UNSPSC # 23171617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.67 lbs

Technical Specs

  • Includes 4 Broaches/18 Collared Bushings, 36 Keyway Combinations, Plastic Case
  • Broach Style II, III
  • Item Precision Keyway Broach Set
  • Number of Shims Required 2
  • Keyway Sizes 1/8", 3/16", 1/4", 3/8"
  • Bushing Hole Dia. 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list